Shop All Drill Bit Sets
Drillco
29PC HD DRILL BIT SET 1/16-1/2 BY 64ths
Mfr # 400HD29
Zoro # G200869657
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 29pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400HD29
- Zoro # G200869657
- UPC # 45997491509
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Taper Hand Tap (DWTT1-3/8-6)
- STARRETT Taper Gage (269B)
- BOSCH Seal (1610290062)
- DRILLCO 5PC IMP COBALT DRILL SET 9/16-1" BY 8THS (1000EC5)
- DRILLCO 21PC TiN Tipped Drill Set 1/16-3/8 BY 64ths (450T21)
- DRILLCO 13PC DRILL BIT SET BRIGHT 1/16-1/4 200 (200B13)
- DRILLCO 13PC DRILL SET 1/16-1/4 BY 64ths Left Hand Drill (200LH13)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- DRILLCO 60PC DRILL BIT SET #1-#60 (200A60)
- INTERNATIONAL TOOL MFG. ITM 29 Pc. Titanium Drill Bit Set (29-TINSP)
- Drillco Drill Bits