Shop All Drill Bit Sets
Drillco
29PC DRILL PAL 1/16-1/2 BY 64ths
Mfr # 200AW29
Zoro # G300869717
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 29pc
- Shank Type Straight Shank
- Point Angle 118° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 200AW29
- Zoro # G300869717
- UPC # 45997490885
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Straight Shank |
Point Angle | 118° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E Cut Long Life Bi Metal Sl Blades 2" Wi (63502221290)
- WERA Kompakt 25 W/ Pouch 7 Pc Bit Set (WER05051024001)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 37190 (37190)
- CHANNELLOCK STGHT JAW TNG&GRVE 6.5"" (426)
- DRILLCO 60PC NITRO DRILL BIT SET #1-#60 (400N60)
- DRILLCO 115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z (200B0115)
- DRILLCO 21PC TiN Tipped Drill Set 1/16-3/8 BY 64ths (450T21)
- DRILLCO 13PC METRIC SET 1mm-7mm BY .5mm (800A13)
- DRILLCO 29PC NITRO DRILL BIT SET 1/16-1/2 BY 64ths (400N29)
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Cobalt Jobber Length Dril Set CL 550 Straw HSS-CO 8% 1/16-1/2, A-Z, #1-#60 (46650)
- Drillco Drill Bits