Shop All Drill Bit Sets
Drillco
29PC DRILL BIT SET 1/16-1/2 BY 64ths
Mfr # 400F29
Zoro # G700869676
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 29pc
- Shank Type 3-Flats
- Point Angle 140° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400F29
- Zoro # G700869676
- UPC # 45997491431
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 29pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Shank Type | 3-Flats |
Point Angle | 140° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Broad Knife, Flex, 5" , Number of Pieces: 1 (620)
- COLLINS AXE Hunters Axe 1-3/4Lb Hkry (HHU-13/4HC32718)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6341)
- TOMAHAWK POWER Wand Extension for Tomahawk TPS25 Backpack Sprayer 3WZ-4.13 (TPS25-WANDEXT)
- DRILLCO 21PC TiN Tipped Drill Set 1/16-3/8 BY 64ths (450T21)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- DRILLCO 15PC COBALT DRILL BIT SET 1/16-1/2 BY 32nds (500A15)
- DRILLCO 32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill (1000N32)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (200A21)
- MIBRO 17-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (871140)
- Drillco Drill Bits