Shop All Drill Bit Sets
Drillco
29PC COBALT DRILL PAL 1/16-1/2 BY 64ths
Mfr # 500AW29
Zoro # G000869697
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Finish Bronze
- Size 29pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 500AW29
- Zoro # G000869697
- UPC # 45997491837
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29pc |
Details
Material | Cobalt |
Finish | Bronze |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- ZORO SELECT Chipping Hammer, Cross Chisel, Hickory (19N777)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 27 Pockets (0158-24)
- DRILLCO 15PC TiN Tipped Drill Set 1/16-1/2 BY 32nds (450T15)
- DRILLCO 13PC METRIC SET 1mm-7mm BY .5mm (800A13)
- DRILLCO 5pc Straight Flute Drill Set in Plastic Index (710A5)
- DRILLCO 25PC METRIC SET 1mm-13mm BY .5mm (800A25)
- DRILLCO 5PC S & D "FLAT" DRILL BIT SET 9/16-1" BY 8THS (1000F5)
- DRILLCO 29PC HD DRILL PAL 1/16-1/2 BY 64ths (400EW29)
- IRWIN Wood Drill Bit Sets (49600)
- Drillco Drill Bit Sets