Shop All Drill Bit Sets
Drillco
29PC BRIGHT DRILL BIT SET 1/16 - 1/2 BY 64THS
Mfr # 200B29
Zoro # G800869651
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Size 29pc
- Point Angle 118° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 200B29
- Zoro # G800869651
- UPC # 45997490960
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29pc |
Details
Material | High Speed Steel |
Finish | Bright |
Point Angle | 118° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx3/4 (CF003)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H485KG)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/8" R (CF113PF)
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- DRILLCO 29PC MECH. DRILL BIT SET 3/8 SHK 1/16-1/2 BY 64THS (1045N29)
- DRILLCO 5PC S & D "FLAT" DRILL BIT SET 9/16-1" BY 8THS (1000F5)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- DRILLCO 13PC COBALT DRILL SET 1/16-1/4 BY 64ths (500A13)
- DRILLCO 60PC COBALT DRILL BIT SET #1-#60 (500A60)
- NORSEMAN BY VIKING DRILL AND TOOL 8 Piece 9/16" to 1" Heavy Duty Black and Gold Vortex (26473)
- Drillco Drill Bit Sets