Shop All Drill Bit Sets
Drillco
29PC 3/8"SHANK DRILL SET 1/16-1/2 BY 64ths
Mfr # 1035N29
Zoro # G900869711
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 29pc
- Point Angle 135° Point
- Shank Type Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1035N29
- Zoro # G900869711
- UPC # 45997490717
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Point Angle | 135° Point |
Shank Type | Reduced Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 degree Coil Roofing Nailer (DW45RN)
- HYDE Taping Knife, Flexible, 12", SS (09343)
- NANUK CASES Foam Inserts (5 Part) for 955 Case (955-FOAM)
- BONWAY Bon 32-106 Release Agent, Jet Black (32-106)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- DRILLCO 60PC DRILL BIT SET #1-#60 (200A60)
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (400F29)
- DRILLCO 21PC TiN Tipped Drill Set 1/16-3/8 BY 64ths (450T21)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- CHICAGO-LATROBE 29PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/64 (69861)
- Drillco Drill Bit Sets