Shop All Taper Shank Drill Bits
Drillco
29/32, Taper Shank Drill #3 M.T.
Mfr # 1400A158
Zoro # G500869364
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 29/32
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1400A158
- Zoro # G500869364
- UPC # 45996693072
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 29/32 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC ONYX FLEX HEAD REV HD CUT OFF TOOL (AO408)
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 6" (KTI-21006)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 (611615-531)
- CLESCO BTL-5 Buffing Spindle (BTL-5)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- DRILLCO 1-31/64, Taper Shank Drill #4 M.T. (1400A231)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILLCO 2-1/16, Taper Shank Drill #5 M.T. (1400A304)
- DRILLCO 13/16, Taper Shank Drill #3 M.T. (1400A152)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- Drillco Taper Shank Drill Bits