Shop All Chucking Reamers
Drillco
29/32, S/S STR FLUTE CHUCK REAMER - 4300E
Mfr # 430E158
Zoro # G910373697
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Size 29/32 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 430E158
- Zoro # G910373697
- UPC # 45997097367
- Country of Origin China
- Category Chucking Reamers
Dimensions
Size | 29/32 in |
Overall Length | 10 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/8 in. Collet & Nut Kit (48-66-2486)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- INGERSOLL-RAND $SANDER AIR DAQ QUIET 6" PAD (IR311A)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- DRILLCO 17/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E134)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- DRILLCO 11/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E144)
- DRILLCO 20MM S/S STR FLUTE CHUCK REAMER - 4350E (435E120)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- DRILLCO 1-1/8, S/S HEL FLUT CHUCK REAMER -4375E (437E208)
- M.A. FORD .3100 Reamer (27231000)
- Drillco Chucking Reamers