Shop All Construction Reamers
Drillco
29/32 Spiral Flute NITRO Construction Reamer
Mfr # 427N158
Zoro # G600869974
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Finish Black & Gold
- Flute Type Spiral Flute
- Size 29/32
- Shank Type 3 Flats, Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427N158
- Zoro # G600869974
- UPC # 45997095615
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 29/32 |
Flute Length | 5 |
Details
Finish | Black & Gold |
Flute Type | Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6214)
- HOUGEN 9/16 in. X 3/4 in. RotaLoc Annular Cutter (17118)
- H & H INDUSTRIAL PRODUCTS 55 Piece 4-42 & .25-6mm TPI 60 Degree Screw Pitch Gage (4901-0030)
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5360CF)
- DRILLCO 3/8, Spiral Flute 3/8" Shank NITRO Construction Reamer (427N124)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- DRILLCO 13/32, Spiral Flute 13/32" Shank NITRO Construction Reamer (427N126)
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- DRILLCO 17/32 Spiral Flute Construction Reamer (427A134)
- DRILLCO 11/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX144)
- Drillco Reamers