Shop All Hand Reamers
Drillco
29/32, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E158
Zoro # G810373643
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Size 29/32 in
- Measurement System Inch
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 445E158
- Zoro # G810373643
- UPC # 45997099392
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 10 in |
Size | 29/32 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80280)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- WESTWARD Folding Retractable Clip-Point Utility Knife, Aluminum (1YJD6)
- DRILLCO 3/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E112)
- DRILLCO 1/2, HAND REAMER STRAIGHT FLUTE - 4400E (440E132)
- DRILLCO 3/4, HAND REAMER SPIRAL FLUTE - 4450E (445E148)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- DRILLCO 7/8, HAND REAMER SPIRAL FLUTE - 4450E (445E156)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- ALLSTAR 1.5 in. Ball Joint Taper Reamer (ALL11170)
- Drillco Reamers