Shop All Extra Long Drill Bits
Drillco
29/32, Extra Length Drill 18" OAL, 1/2" Shank
Mfr # 1318AR158
Zoro # G800869781
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Reduced Shank
- System of Measurement Fractional
- Size 29/32
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1318AR158
- Zoro # G800869781
- UPC # 45996692532
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 29/32 |
Details
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Jr. Step, 6" x 5" x 2 (CF517)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- POWERBUILT 3/8" Drive 18Mm Spark Plug Socket (643009)
- MAKITA Dust Extractor Attachment w/ HEPA Filter (DX01)
- DRILLCO 13/32, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A126)
- DRILLCO 3/4, Extra Length Drill 18" OAL, 1/2" Shank (1318AR148)
- DRILLCO 5/32, EXTRA LENGTH DRILL - 1308 (1308A110)
- DRILLCO 13/16, Extra Length Drill 18" OAL (1318A152)
- DRILLCO 11/16, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A144)
- DRILLCO 19/64, EXTRA LENGTH DRILL - 1308 (1308A119)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 25/64 (11023)
- Drillco Extra Long Drill Bits