Shop All Bridge Reamers
Drillco
29/32, Bridge Reamer Taper Shank Straight Flute
Mfr # 420A158
Zoro # G200869268
original price:
$140.01
10% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight Flute
- Flute Length 7.3/8
- Overall Length 12
- Size 29/32
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 420A158
- Zoro # G200869268
- UPC # 45997094380
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 7.3/8 |
Overall Length | 12 |
Size | 29/32 |
Point Diameter | 0.609375 |
Details
Flute Type | Straight Flute |
Finish | Black Oxide |
Material | High Speed Steel |
Shank Type | Taper Shank |
Morse Taper | 3 |
System of Measurement | Fractional |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 53 Piece Household Tool Kit with Tool Box (DT9773)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR #2 POZI 1-15/16" 49MM (492-PZDX)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- H & H INDUSTRIAL PRODUCTS 1 X 12 X 3/8" Double End Boring Bar (1015-1002)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Straight Flute (420A232)
- DRILLCO 3/4, Bridge Reamer Taper Shank Spiral Flute (425A148)
- DRILLCO 5/8, Bridge Reamer Taper Shank Spiral Flute (425A140)
- DRILLCO 1-3/16, Bridge Reamer Taper Shank Spiral Flute (425A212)
- DRILLCO 1-1/8, Bridge Reamer Taper Shank Spiral Flute (425A208)
- DRILL AMERICA 1-9/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-9/16)
- Drillco Bridge Reamers