Shop All Tap Sets
Drillco
27mm x 3.0, Metric Tap Set
Mfr # 28E270AS
Zoro # G300868710
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Pitch Diameter 3.00mm
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 27mm |
Pitch Diameter | 3.00mm |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
Chamfer | Set |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 1 In, 5/8-11, 0.44 (GP1C--SK4----21)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" STANDARD UNIVERSAL (GP2116U)
- DEWALT 12V MAX* 3 x 360 Green Line Laser (DW089LG)
- DRILLCO 3mm x 0.50, Metric Tap Set (28E030AS)
- DRILLCO 10mm x 1.25, Metric Tap Set (28E100BS)
- DRILLCO 12MM-1.75 4FL TAP SET - 2800 (28A120AS)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO 6.3mm x 1.0, Metric Tap Set (28E063AS)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- Drillco Tap Sets