Shop All Tap Sets
Drillco
27MM-2.00 4FL TAP SET - 2800
Mfr # 28A270BS
Zoro # G210372499
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 27mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 16 lb. Pull (7216)
- CLE-LINE I Cobalt 135 Deg. Jobber Length Drill Bit (C23327)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/8 (47634)
- DRILLCO 8mm x 1.25, Metric Tap Set (28E080AS)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- DRILLCO 11mm x 1.5, Metric Tap Set (28E110AS)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- WESTWARD Alloy Steel Tap, 1/2-20 UNF (CCT1060-12)
- Drillco Taps