Shop All High Speed Steel End Mills
Drillco
27/64, 4FL SGL END END-MIL 3/8 SHK -5100A
Mfr # 51A127A
Zoro # G810373933
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1 in
- Shank Dia. 3/8 in
- Material High Speed Steel
- Overall Length 2-11/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 51A127A
- Zoro # G810373933
- UPC # 45997194905
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2-11/16 in |
Dimension Type | Inch |
Size | 27/64 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/4 Square 42mm 1/2 Sq. Drive (4466A)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRN0)
- CRESCENT 9 Piece 3/8" Drive 6 Point Deep SAE Socket Set (CSAS6N)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #27 (70127)
- DRILLCO 3/8, TWO FL DBL END END-MIL 3/8 SHK 5400A (54A124A)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5411500)
- Drillco End Mills