Shop All Construction Reamers
Drillco
27/32 High Spiral Flute Construction Reamer
Mfr # 428A154
Zoro # G400869204
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Material High Speed Steel
- Flute Length 5
- Finish Black Oxide
- Shank Type 3 Flats, Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428A154
- Zoro # G400869204
- UPC # 45997096001
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 27/32 |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | 3 Flats, Reduced Shank |
Flute Type | High Spiral Flute |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- GREENFIELD THREADING Spiral Flute Tap, 3/8"-16, Plug, UNC, 3 Flutes, Steam Oxide (282559)
- TEKTON 3/8 in. Drive 30 pcs, Electroless nickel (WCF95301)
- GREENFIELD THREADING Spiral Point Tap (173049)
- DRILLCO 5/8, Spiral Flute Nut Shank Const. Reamer (429A140)
- DRILLCO 7/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N156)
- DRILLCO 5/8, High Spiral Flute 1/2 Shank Construction Reamer (428A140)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- DRILLCO 19/32 High Spiral Flute Construction Reamer (428A138)
- DRILLCO 1-1/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A216)
- DRILLCO 7/16, High Sp Fl 7/16" SH NITRO Construction Reamer (428N128)
- Drillco Reamers