Shop All Construction Reamers
Drillco
27/32 High Sp Fl NITRO Construction Reamer
Mfr # 428N154
Zoro # G200869961
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Shank Type 3 Flats, Reduced Shank
- Flute Type High Spiral Flute
- Flute Length 5
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428N154
- Zoro # G200869961
- UPC # 45997096407
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 27/32 |
Details
Shank Type | 3 Flats, Reduced Shank |
Flute Type | High Spiral Flute |
Material | High Speed Steel |
Finish | Black & Gold |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 Carbon Steel Taper Hand Tap (DWTT5/8-18)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40410)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 2 in., 10-5/8 L (WS-1812)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 1/2" x (1618)
- DRILLCO 27/32 Spiral Flute NITRO Construction Reamer (427N154)
- DRILLCO 7/16, High Sp Fl 7/16" SH NITRO Construction Reamer (428N128)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 15/32 High Sp Fl NITRO Construction Reamer (428N130)
- DRILLCO 1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A132)
- DRILLCO 9/16, Spiral Flute 1/2" Shank Construction Reamer (427A136)
- DRILLCO 7/8, Spiral Flute 1/2" Shank Construction Reamer (427A156)
- Drillco Construction Reamers