Shop All High Speed Steel End Mills
Drillco
27/32, 4FL SGL END END-MIL 7/8 SHK -5100A
Mfr # 51A154E
Zoro # G910370283
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-7/8 in
- Dimension Type Inch
- Overall Length 4 in
- Shank Dia. 5/8 in
- Size 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 51A154E
- Zoro # G910370283
- UPC # 45997195124
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1-7/8 in |
Dimension Type | Inch |
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Size | 27/32 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- SUPER TOOL Chucking Reamer, 18mm, 6 Flute, Carbide Tip (5655180)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- GREENLEE Draw Stud 3/4 Pop (20963)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- DRILLCO 3/8 4 FLUT DBL END END-MIL 3/8 SHK 5500A (55A124A)
- DRILLCO 13/16, 4FL CENT CUT END-MIL 3/4 SHK 5150A (515A152D)
- DRILLCO 3/8, TWO FL DBL END END-MIL 3/8 SHK 5400A (54A124A)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- Drillco High Speed Steel End Mills