Shop All Tap Sets
Drillco
2.5MM-0.45 3FL TAP SET - 2800
Mfr # 28A025AS
Zoro # G910373529
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 2.5mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Double Cutter, 3 In. W, Steel (T-413)
- PICARD Body Hammer w/ Round Face and Cross Peen, Hickory Handle (300g/10.5oz) (2522502)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- PROTO Hose Clamp Plier, 7-3/4 In (J252G)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 5/8-11, NITRO TAP SET - 2000N (20N140CS)
- DRILLCO 6mm x 1.0, Metric Tap Set (28E060AS)
- DRILLCO 12mm x 1.5, Metric Tap Set (28E120BS)
- DRILLCO 5mm x 0.80, Metric Tap Set (28E050AS)
- DRILLCO 36mm x 4.0, Metric Tap Set (28E360AS)
- H & H INDUSTRIAL PRODUCTS 14 Piece M3-M10 High Speed Steel 3-In-1 Tap & Drill Kit (1011-0141)
- Drillco Taps