Shop All Chucking Reamers
Drillco
25/64, S/S STR FLUTE CHUCK REAMER - 4300E
Mfr # 430E125
Zoro # G410372817
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Size 25/64 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 430E125
- Zoro # G410372817
- UPC # 45997097183
- Country of Origin China
- Category Chucking Reamers
Dimensions
Size | 25/64 in |
Overall Length | 7 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 36" 36IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223136)
- EMPIRE LEVEL 500 Series IBeam Level, 24 in L, 3Vial, NonMagnetic, Aluminum (500.24)
- DRILL AMERICA m12x1.5 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-12X1.5)
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- DRILLCO 1/2, S/S HELICL FLUTE CHUCK REAMER -4375E (437E132)
- DRILLCO 1-3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E224)
- DRILLCO 20MM S/S STR FLUTE CHUCK REAMER - 4350E (435E120)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- DRILLCO 7/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E156)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- Drillco Reamers