Shop All Reduced Shank Drill Bits
Drillco
25/32, S&D DRILL 1/2 in. SHANK - 1000N
Mfr # 1000N150
Zoro # G110372094
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 25/32 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000N150
- Zoro # G110372094
- UPC # 45996598148
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 25/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Manufactured from a premium grade of M-7N molybdenum high speed steel. The NITRO 118 degree Split Point S & D drill with a Nitride Surface treatment, that gives hard, protective layer to the drill increases hardness without increasing brittleness, which is measuably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity. Recommended for use in stainless steel and other hard metal drilling. The 118 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Socket Wrench, 8mm (25 V 8)
- KODIAK CUTTING TOOLS .503 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481707)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (25PK) (48-32-4117)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8 (22564)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A203)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E203)
- DRILLCO 11/16, S&D DRILL 1/2 in. SHANK - 1000 (1000A144)
- DRILLCO 47/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E147)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A201)
- DRILLCO 49/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF149)
- DRILL AMERICA 1-31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-31/32)
- Drillco Drill Bits