Shop All Shank Drill Bits
Drillco
25/32, Cobalt S&D Drill
Mfr # 1000C150
Zoro # G000870259
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 118° Point
- Finish Bronze
- Material Cobalt
- Shank Type Reduced Shank
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000C150
- Zoro # G000870259
- UPC # 45996595789
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Size | 25/32 |
Details
Point Angle | 118° Point |
Finish | Bronze |
Material | Cobalt |
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- HHIP 3/32 X 5/8 X 5" 5% Cobalt Cut-Off Blade (2000-1106)
- BLACK & DECKER Brush (400814-00)
- MILWAUKEE TOOL 3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3932)
- DRILLCO 59/64, Cobalt S&D Drill (1000C159)
- DRILLCO 5/8, Cobalt S&D Drill (1000C140)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- DRILLCO 1-1/16, Cobalt S&D Drill (1000EC204)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- Drillco Drill Bits