Shop All High Speed Steel End Mills
Drillco
25/32, 4FL SGL END END-MIL 3/4 SHK -5100A
Mfr # 51A150D
Zoro # G810370314
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-7/8 in
- Overall Length 4-1/8 in
- Size 25/32 in
- Shank Dia. 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 51A150D
- Zoro # G810370314
- UPC # 45997195094
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1-7/8 in |
Overall Length | 4-1/8 in |
Size | 25/32 in |
Shank Dia. | 3/4 in |
Dimension Type | Inch |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Phillips Screwdriver, No. 1 x 3" (65057)
- DRILL AMERICA m7 x .75 HSS Plug Tap and 6.25mm HSS Drill Bit Kit (POUMS7X.75)
- KEY-BAK PRO Tool Tether 2 lb, 46 in. Reach, Black Dacron Cord, Carabiner Anchor Attach, Carabiner Tool Attach (0KB6-2A223)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 5/32 (300A 5/32)
- DRILLCO 3/8 4 FLUT DBL END END-MIL 3/8 SHK 5500A (55A124A)
- DRILLCO 1/4, 4FL CENTER CUT END-MIL 3/8 SHK 5150A (515A116A)
- DRILLCO 13/16, 4FL CENT CUT END-MIL 3/4 SHK 5150A (515A152D)
- DRILLCO 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A (51A154E)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- DRILLCO 1/2 4 FLUT DBL END END-MIL 1/2 SHK 5500A (55A132B)
- DRILL AMERICA 9/16" HSS 2 Flute Double End End Mill, Shank Size: 5/8" (DWCT220)
- Drillco High Speed Steel End Mills