Shop All Tap Sets
Drillco
24mm x 3.0, Metric Tap Set
Mfr # 28E240AS
Zoro # G300868680
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material High Speed Steel
- Pitch Diameter 3.00mm
- Chamfer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 24mm |
Pitch Diameter | 3.00mm |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | High Speed Steel |
Chamfer | Set |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket (ASSH985-19)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230SPL)
- DRILL AMERICA 23/64" Cobalt Jobber Length Drill Bit (DWDCO23/64)
- KRAFT TOOL Multi-Trac Bull Float Groover B, 24" x 8 (CC798-01)
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- DRILLCO 10mm x 1.25, Metric Tap Set (28E100BS)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- HHIP 5/16-18NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8615)
- Drillco Tap Sets