Shop All Shank Drill Bits
Drillco
23/32, Cobalt S&D Drill
Mfr # 1000EC146
Zoro # G100870302
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Point Angle 135° Point
- Material Cobalt
- Size 23/32
- Shank Type Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000EC146
- Zoro # G100870302
- UPC # 45996596700
- Country of Origin China
- Category Shank Drill Bits
Dimensions
Size | 23/32 |
Details
Finish | Bronze |
Point Angle | 135° Point |
Material | Cobalt |
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for high degree of concentricity between shank and body diameter. Ideal for drilling in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (T/A57104)
- DIABLO HOLE SAW DIAMOND GRIT 1-3/4in. (DHS1750DG)
- OSG Die Item, #4-40 Die Thread, 5/8" W (2724000)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 62 in W x 30 in D x 63 in H (692990)
- DRILLCO 1-1/16, Cobalt S&D Drill (1000EC204)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- DRILLCO 27/32, Cobalt S&D Drill (1000EC154)
- DRILLCO 41/64, Cobalt S&D Drill (1000C141)
- Drillco Shank Drill Bits