Shop All Shank Drill Bits
Drillco
23/32, Cobalt S&D Drill
Mfr # 1000C146
Zoro # G900870328
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Cobalt
- Point Angle 118° Point
- System of Measurement Fractional
- Shank Type Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000C146
- Zoro # G900870328
- UPC # 45996595741
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Size | 23/32 |
Details
Finish | Bronze |
Material | Cobalt |
Point Angle | 118° Point |
System of Measurement | Fractional |
Shank Type | Reduced Shank |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Pencil Die Grinder, 1/8", Pencil, 56,000 rpm, 1/4 in NPT Air Inlet, 1/8" Collet, General, 56,000 rpm (218)
- KIPP Star Grip, DIN 6336 Similar, D=M05, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.205)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- DIABLO 7-1/4", 56-Teeth Circular Saw Blade (D0756F)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- DRILLCO 5/8, Cobalt S&D Drill (1000C140)
- DRILLCO 59/64, Cobalt S&D Drill (1000C159)
- DRILLCO 45/64, Cobalt S&D Drill (1000C145)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- Drillco Drill Bits