Shop All Tap Sets
Drillco
22mm x 2.5, Metric Tap Set
Mfr # 28E220AS
Zoro # G400868658
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- System of Measurement Fractional
- Chamfer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 22mm |
Pitch Diameter | 2.50mm |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Chamfer | Set |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Depth Stop For Calipers (6143)
- LDR Plunger 9 in. L X 4 in. D (512-3111)
- PROTO 1 1/2 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (J15050L)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 20MM-2.50 4FL TAP SET - 2800 (28A200AS)
- DRILLCO 1-1/4-7, HSS Tap Set H-4 (20E216CS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- Drillco Tap Sets