Shop All Tap Sets
Drillco
22MM-2.50 4FL TAP SET - 2800
Mfr # 28A220AS
Zoro # G010371890
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 22mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-328)
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 7/8 In, W32887 (W32887)
- DRILLCO 5/8-11, NITRO TAP SET - 2000N (20N140CS)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- DRILLCO 11mm x 1.5, Metric Tap Set (28E110AS)
- DRILLCO 18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS (400NF2018)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- GREENFIELD THREADING Tap Set, 7/16"-20, Bottoming, Plug, Taper, 4 Flutes, UNF (174541)
- Drillco Tap Sets