Shop All Tap Sets
Drillco
2.2MM-0.45 3FL TAP SET - 2800
Mfr # 28A022AS
Zoro # G610373232
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 2.2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 2.2mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- ACME AUTOMOTIVE Variable Control Blowgun Kit (BG-KITC)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #60 (C23154)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO 24mm x 1.5, Metric Tap Set (28E240CS)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- DRILLCO 10mm x 1.25, Metric Tap Set (28E100BS)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- Drillco Tap Sets