Shop All Drill Bit Sets
Drillco
21PC NITRO MECHANICS SET 1/16-3/8 BY 64ths
Mfr # 350N21
Zoro # G500869715
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 21pc
- Point Angle 135° Point
- Shank Type 3-Flats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350N21
- Zoro # G500869715
- UPC # 45997491318
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Point Angle | 135° Point |
Shank Type | 3-Flats |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel (K0737.2061X60)
- URREA 3/4" drive 6-point short impact socket 1-5/16" (7521)
- BESSEY 90 DEG Corner Clamp (WS-1)
- DRILLCO 5PC S & D "FLAT" DRILL BIT SET 9/16-1" BY 8THS (1000F5)
- DRILLCO 32PC S&D "FLAT" STAND SET 1/2-1" BY 64TH W/Drill (1000F32)
- DRILLCO 15PC TiN Tipped Drill Set 1/16-1/2 BY 32nds (450T15)
- DRILLCO 21PC COBALT DRILL SET 1/16-3/8 BY 64ths (500A21)
- DRILLCO 26PC DRILL BIT SET A-Z (200A26)
- DRILLCO 13PC DRILL SET 1/16-1/4 BY 64ths Left Hand Drill (200LH13)
- KODIAK CUTTING TOOLS 25 Pc. Drill Sets Drill Bit Sets with Cases (5420203)
- Drillco Drill Bits