Shop All Drill Bit Sets
Drillco
21PC NITRO MECHANICS SET 1/16-1/4 9/32-1/2 BY 32
Mfr # 350N21V
Zoro # G700869652
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 21pc
- Point Angle 135° Point
- Shank Type 3-Flats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350N21V
- Zoro # G700869652
- UPC # 45997491325
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Point Angle | 135° Point |
Shank Type | 3-Flats |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-05-04-1/2)
- LINK HANDLES Axe Handle, 36", Wax Finish, Homeowner (64740)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- ZORO SELECT Drum Plug Torque Wrench, 14-1/2 In., Steel (TW268-20/9)
- DRILLCO 29PC NITRO MECH DRILL PAL SET-1/16-1/2 BY 64ths (350NW29)
- DRILLCO 5PC S & D "FLAT" DRILL BIT SET 9/16-1" BY 8THS (1000F5)
- DRILLCO 29PC STUBY DRILL BIT SET 1/16-1/2 BY 64ths (300A29)
- DRILLCO 29PC MECH. DRILL BIT SET 3/8 SHK 1/16-1/2 BY 64THS (1045N29)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (400F29)
- DRILLCO 29PC NITRO DRILL BIT SET 1/16-1/2 BY 64ths (400N29)
- HHIP 29 Piece TiN Coated HSS Drill Set 1/16-1/2" By 64ths (5000-0001)
- Drillco Drill Bits