Shop All Drill Bit Sets
Drillco
21PC NITRO DRILL BIT SET 1/16-3/8 BY 64ths
Mfr # 400N21
Zoro # G800869613
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 21pc
- Shank Type Straight Shank
- Point Angle 135° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 400N21
- Zoro # G800869613
- UPC # 45997491615
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Shank Type | Straight Shank |
Point Angle | 135° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Finish Trowel, Square, Carbon Steel, 16 X 3, Comfort Grip (67-233)
- SUNEX Reversible Puller, 8-way, 2-3 Jaw, 2 tons (3906)
- GREENWORKS PRO 80.0V Li-Ion Battery, 5.0Ah Capacity (GBA80500)
- BON TOOL Mag Float, Square End, 12" X 3 1/8" Comfort Grip Handle (12-203)
- DRILLCO 5PC IMP COBALT DRILL SET 9/16-1" BY 8THS (1000EC5)
- DRILLCO 15PC COBALT DRILL BIT SET 1/16-1/2 BY 32nds (500A15)
- DRILLCO 29PC MECH. DRILL BIT SET 3/8 SHK 1/16-1/2 BY 64THS (1045N29)
- DRILLCO 8PC S&D DRILL BIT SET 9/16-1" BY 16ths (1000A8)
- DRILLCO 115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z (200B0115)
- DRILLCO 60PC COBALT DRILL BIT SET #1-#60 (500A60)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- Drillco Drill Bits