Shop All Drill Bit Sets
Drillco
21PC IMP COBALT SET 1/16- 1/4 BY 64TH 9/32-1/2 BY32
Mfr # 500E21V
Zoro # G300869656
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Finish Bronze
- Size 21pc
- Shank Type Straight Shank
- Point Angle 135° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 500E21V
- Zoro # G300869656
- UPC # 45997491875
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | Cobalt |
Finish | Bronze |
Shank Type | Straight Shank |
Point Angle | 135° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m45x1.5 Carbon Steel Hex Die (DWTSMH45X1.5)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- INGERSOLL-RAND Impact Wrench Valve (231-329A)
- SATA Grip 1/4in Drive 72T Handle Ratchet (ST11971G)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-1/4 9/32-1/2 BY 32 (350N21V)
- DRILLCO 25PC METRIC SET 1mm-13mm BY .5mm (800A25)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- DRILLCO 26PC DRILL BIT SET A-Z (200A26)
- DRILLCO 32PC S&D "FLAT" STAND SET 1/2-1" BY 64TH W/Drill (1000F32)
- DRILLCO 21PC TiN Tipped Drill Set 1/16-3/8 BY 64ths (450T21)
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- Drillco Drill Bit Sets