Shop All Drill Bit Sets
Drillco
21PC HD DRILL BIT SET 1/16-3/8 BY 64ths
Mfr # 400HDE21
Zoro # G300869694
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 21pc
- Shank Type Straight Shank
- Point Angle 135° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400HDE21
- Zoro # G300869694
- UPC # 45997491547
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Straight Shank |
Point Angle | 135° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 10.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8703050)
- BON TOOL Bon 27-226 Slate Bar, 14 Lb 60" (27-226)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- PROTO Wire Twist Plier, Automatic, Reverse, 12 In (J198)
- DRILLCO 29PC COBALT DRILL BIT SET 1/16-1/2 BY 64ths (500A29)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- DRILLCO 15PC COBALT DRILL BIT SET 1/16-1/2 BY 32nds (500A15)
- DRILLCO 5PC NITRO DRILL BIT SET 9/16-1" 8ths (1000N5)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- DRILLCO 26PC DRILL BIT SET A-Z (200A26)
- TITAN IUM COATED DRILL BIT SET (11170)
- Drillco Drill Bit Sets