Shop All Drill Bit Sets
Drillco
21PC HD DRILL BIT SET 1/16-3/8 BY 64ths
Mfr # 400HD21
Zoro # G700869690
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 21pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400HD21
- Zoro # G700869690
- UPC # 45997491479
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/8 (78484)
- RUKO Plasticbox Twist Drill Set, 25PCS (214215RO)
- MILWAUKEE TOOL 1-3/16" Threaded Steel Hawg Cutter (49-57-1187)
- BETA Nylon Face Hammer, Wooden Shaft, 22mm (013900522)
- DRILLCO 21PC COBALT DRILL SET 1/16-3/8 BY 64ths (500A21)
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- DRILLCO 5PC DRILL BIT SET 9/16-1" 8ths (1000A5)
- DRILLCO 29PC NITRO MECH DRILL PAL SET-1/16-1/2 BY 64ths (350NW29)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- DRILLCO 8PC COBALT S&D DRILL SET 9/16-1" BY 16ths (1000C8)
- DRILLCO 29PC IMP COBALT DRILL SET 1/16 - 1/2 BY 64THS Drill Pal (500EW29)
- Drillco Drill Bits