Shop All Drill Bit Sets
Drillco
21PC DRILL SET 1/16-1/4 BY 64ths 9/32-1/2 BY 32nd
Mfr # 400N21V
Zoro # G300869687
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 21pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400N21V
- Zoro # G300869687
- UPC # 45997491622
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Stubby Philips Driver, P1 Tip, 1/4 in. Square Drive (SP1)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Fiberglass Handle (20544-TH)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (40907)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-1/4 9/32-1/2 BY 32 (350N21V)
- DRILLCO 13PC DRILL BIT SET BRIGHT 1/16-1/4 200 (200B13)
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- DRILLCO 15PC NITRO DRILL BIT SET 1/16-1/2 BY 32nds (400N15)
- DRILLCO 26PC DRILL BIT SET A-Z (200A26)
- DRILLCO 5PC DRILL BIT SET 9/16-1" 8ths (1000A5)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- Drillco Drill Bit Sets