Shop All Drill Bit Sets
Drillco
21PC DRILL SET 1/16-1/4 BY 64ths 9/32-1/2 BY 32nd
Mfr # 400HDE21V
Zoro # G600869608
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 21pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400HDE21V
- Zoro # G600869608
- UPC # 45997491554
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wrecking Bars, 24 In. L, 1-3/4 In. W (55-102)
- WRIGHT TOOL 1 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (88-36MM)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- PROTO Flare Nut Wrench, 5/8" x 11/16" Head Size (J3772T)
- DRILLCO 29PC NITRO DRILL BIT SET 1/16-1/2 BY 64ths (400N29)
- DRILLCO 29PC STUBY DRILL BIT SET 1/16-1/2 BY 64ths (300A29)
- DRILLCO 5PC NITRO DRILL BIT SET 9/16-1" 8ths (1000N5)
- DRILLCO 29PC HD DRILL PAL 1/16-1/2 BY 64ths (400EW29)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- DRILLCO 21PC IMP COBALT SET 1/16- 1/4 BY 64TH 9/32-1/2 BY32 (500E21V)
- KING TOOL 12pc. HSS Drill Bit Set (KTDC-00)
- Drillco Drill Bits