Shop All Drill Bit Sets
Drillco
21PC DRILL SET 1/16-1/4 BY 64ths 9/32-1/2 BY 32nd
Mfr # 400HD21V
Zoro # G300869700
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 21pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 400HD21V
- Zoro # G300869700
- UPC # 45997491486
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,980 W Watt, Pistol Handle (HG-502D-02)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13/64 (44213)
- RIDGID Cover, Motor (58367)
- HHIP 4 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4404)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- DRILLCO 32PC S&D "FLAT" STAND SET 1/2-1" BY 64TH W/Drill (1000F32)
- DRILLCO 5PC S & D "FLAT" DRILL BIT SET 9/16-1" BY 8THS (1000F5)
- DRILLCO 5PC DRILL BIT SET 9/16-1" 8ths (1000A5)
- DRILLCO 29PC HD DRILL PAL 1/16-1/2 BY 64ths (400EW29)
- DRILLCO 29PC IMP COBALT DRILL SET 1/16 - 1/2 BY 64THS Drill Pal (500EW29)
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 17/32-1IN (69849)
- Drillco Drill Bit Sets