Shop All Drill Bit Sets
Drillco
21PC DRILL SET 1/16-1/4 BY 64ths 9/32-1/2 BY 32nd
Mfr # 100SE21V
Zoro # G200869640
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 21pc
- Shank Type Straight Shank
- Point Angle 118° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 100SE21V
- Zoro # G200869640
- UPC # 45997490663
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Straight Shank |
Point Angle | 118° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit (61790)
- MAYHEW PRO Prick Punch, 6in L, 1/8in Tip, Steel, BO (23003)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360888)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- DRILLCO 8PC S&D DRILL BIT SET 9/16-1" BY 16ths (1000A8)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-3/8 BY 64ths (350N21)
- DRILLCO 15PC LEFT HAND DRILL SET 1/16-1/2 BY 32nds (200LH15)
- DRILLCO 29PC COBALT DRILL BIT SET 1/16-1/2 BY 64ths (500A29)
- DRILLCO 25PC METRIC SET 1mm-13mm BY .5mm (800A25)
- DRILLCO 15PC NITRO DRILL BIT SET 1/16-1/2 BY 32nds (400N15)
- CLE-LINE 60PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC #1-#60 (C21947)
- Drillco Drill Bit Sets