Shop All Drill Bit Sets
Drillco
21PC DRILL BIT SET 1/16-3/8 BY 64ths
Mfr # 400F21
Zoro # G900869704
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 21pc
- Point Angle 140° Point
- Shank Type 3-Flats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400F21
- Zoro # G900869704
- UPC # 45997491417
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Point Angle | 140° Point |
Shank Type | 3-Flats |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver Kit, 20V DC, 1,825 in-lb (DCF850P1)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- ELESA Cylindrical revolving handles, I.601/80+x-M8 (I.601+x)
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- DRILLCO 60PC HD DRILL BIT SET #1-#60 (400HD60)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- DRILLCO 60PC COBALT DRILL BIT SET #1-#60 (500A60)
- DRILLCO 115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z (200B0115)
- DRILLCO 15PC COBALT DRILL BIT SET 1/16-1/2 BY 32nds (500A15)
- DRILLCO 60PC DRILL BIT SET #1-#60 (200A60)
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri (400N29)
- Drillco Drill Bits