Shop All Drill Bit Sets
Drillco
21PC BRIGHT SET 1/16-1/4 BY 64TH 9/32-1/2 BY 32NDS
Mfr # 200B21V
Zoro # G500869630
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Size 21pc
- Point Angle 118° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 200B21V
- Zoro # G500869630
- UPC # 45997490946
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 21pc |
Details
Material | High Speed Steel |
Finish | Bright |
Point Angle | 118° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch RAM Bit #3239 (5109083)
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- WESTWARD Spanner Wrench Set, L 12 in. (32J050)
- PROTO 1 in Drive Impact Socket 2 1/8 in Size 6 pt Deep Depth, Black Oxide (J10034L)
- DRILLCO 19PC NITRO MAINTENANCE DRILL SET (400N19)
- DRILLCO 29PC HD DRILL PAL 1/16-1/2 BY 64ths (400EW29)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-3/8 BY 64ths (350N21)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- DRILLCO 20PC DRILL BIT SET #61-#80 - SETS (200A20)
- CLE-LINE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1877 Black & Gold HSS 9/16-1IN (C21164)
- Drillco Drill Bits