Shop All Bridge Reamers
Drillco
21/32 Spiral Flute Car Reamer 3MT
Mfr # 175H142
Zoro # G700870337
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 4.1/2
- Overall Length 8.13/16
- Size 21/32
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 175H142
- Zoro # G700870337
- UPC # 45996697582
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 4.1/2 |
Overall Length | 8.13/16 |
Size | 21/32 |
Details
Flute Type | Spiral Flute |
Finish | Black Oxide |
Material | High Speed Steel |
Shank Type | Taper Shank |
Morse Taper | 3 |
System of Measurement | Fractional |
Description
Car Reamers are of similar design to Bridge Reamers except that they have shorter flutes and overall lengths. The shorter length permits their use in cramped quarters where Bridge Reamers cannot enter. The approximate length of the tapered section is 50% of the total flute length. The normal tolerance on the full diameter is greater than that used for other types of machine reamers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- GEARWRENCH 27-Piece 1/4" Drive GearRatchet Pass-Thru Flex Head Ratchet Set (EHT891427)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4SA)
- DEWALT Mechanics Tool Kit, w/Case, 108 pcs. (DWMT73801)
- DRILLCO 1-1/8, Bridge Reamer Taper Shank Spiral Flute (425A208)
- DRILLCO 17/32, Bridge Reamer Taper Shank Spiral Flute (425A134)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Straight Flute (420A232)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- ZORO SELECT Construction Reamer, 7/8 In., 6-7/8 In. L (13H826)
- Drillco Bridge Reamers