Shop All Reduced Shank Drill Bits
Drillco
21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F
Mfr # 1000F142
Zoro # G910370498
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 21/32 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000F142
- Zoro # G910370498
- UPC # 45996597622
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 21/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-102)
- SIMONDS Extra Narrow Pillar File, (84260500)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- DRILLCO 7/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E156)
- DRILLCO 1-9/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E218)
- DRILLCO 1-7/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E207)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A201)
- DRILLCO 43/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E143)
- DRILLCO 7/8, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF156)
- DRILLCO 47/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N147)
- Drillco Reduced Shank Drill Bits