Shop All Hole Saws
Drillco
2.1/2 " x 3/16" DOC Carbide Tipped Hole Cutter
Mfr # 95CT332
Zoro # G300869564
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide Tipped
- Finish Bright
- Size 2.1/2
- Shank Type 3-Flat Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2.1/2 |
Details
Material | Carbide Tipped |
Finish | Bright |
Shank Type | 3-Flat Reduced Shank |
Description
Drillco's line of carbide tipped hole cutters are ideal for drilling large diameter holes in both ferrous and non-ferrous materials. The 9500CT is ideal for thinner material up to 3/16" thick such as sheet metal, steel, aluminum, copper, plastics, cast iron, and the difficult to machine stainless steel. Drillco's TCT Hole Cutters are an excellent performing, cost effective alternative to bi-metal hole saws. Their portability makes them ideal for a wide range of professionals including electricians, plumbers, HVAC technicians, mechanics, general contractors, installers, DIY'ers and more. Diameters 9/16" to 2.5/8" have a 3/8" shank; 2.11/16" to 4" have a 1/2" shank. Tungsten carbide teeth are made in Germany using premium grade carbide. These ultra-hard teeth increase performance and tool life.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Li-Ion Cordless Drill Driver 12V (PT-1206A)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- DRILL AMERICA 1-3/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-131612)
- BOSCH 1-1/4 X 6 Daredevil Standard Spade Bit, Hex Shank (DSB1017B)
- DRILLCO 15/16 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT160)
- DRILLCO 1" x 1" DOC Carbide Tipped Hole Cutter (96CT164)
- DRILLCO 6PC TCT Hole Cutter Set, 3/16" DOC (95CT6S)
- DRILLCO 1.15/16" x 3/16" DOC Carbide Tipped Hole Cutter (95CT260)
- DRILLCO 1-15/16 x 1" DOC Carbide Tipped Hole Cutter (96CT260)
- DRILLCO 3" x 3/16" DOC Carbide Tipped Hole Cutter (95CT364)
- REMGRIT Remgrit 1-3/8", Carbide Grit Hole Saw (G022)
- Drillco Hole Saws