Shop All Tap Sets
Drillco
20mm x 2.5, Metric Tap Set
Mfr # 28E200AS
Zoro # G600868793
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material High Speed Steel
- Shank Type Through or Blind Hole
- Pitch Diameter 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 20mm |
Pitch Diameter | 2.50mm |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | High Speed Steel |
Shank Type | Through or Blind Hole |
Chamfer | Set |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-1/4" Carbide-Tipped Hole Saw (714077-A)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- VEGA Slotted 12-14 Insert Bit x 1 (125F14A)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- DRILLCO 22mm x 2.5, Metric Tap Set (28E220AS)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- DRILLCO 36mm x 4.0, Metric Tap Set (28E360AS)
- DRILLCO 1.6MM-0.35 2FL TAP SET - 2800 (28A016AS)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- WESTWARD Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit, PK3 (5PXJ9)
- Drillco Tap Sets