Shop All Tap Sets
Drillco
20mm x 2.0, Metric Tap Set
Mfr # 28E200DS
Zoro # G000869000
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material High Speed Steel
- Chamfer Set
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 20mm |
Pitch Diameter | 2.00mm |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | High Speed Steel |
Chamfer | Set |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVER 1/4 in. Drive Magnetic Solar Orange Socket Holder 4-14mm (724)
- MAYHEW Buy 13091 13098 13093 Get 66300 Free (81378)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Digital Camo, Digital Camo, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-DIGC)
- OLD TIMER Knife Folding 3 Blade 4 Inch (8OT)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- DRILLCO 6mm x 1.0, Metric Tap Set (28E060AS)
- DRILLCO 24mm x 1.5, Metric Tap Set (28E240CS)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- GREENFIELD THREADING 25PC Plug Hand Taps and Round Adjustable Dies Set 11 Sizes 1/4-20 To 1/2-20 UNC UNF & 1/8-27NPT (423004)
- Drillco Taps