Shop All High Speed Steel End Mills
Drillco
20.0, 2FL SGL END END-MIL 5/8 SHK -5600A
Mfr # 560A200
Zoro # G810373629
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1-1/2 in
- Dimension Type Metric
- Size 20mm
- Material High Speed Steel
- Overall Length 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 560A200
- Zoro # G810373629
- UPC # 45997197487
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1-1/2 in |
Dimension Type | Metric |
Size | 20mm |
Overall Length | 3-3/4 in |
Shank Dia. | 5/8 in |
Details
Material | High Speed Steel |
Description
The two-flute end mill is a hard working center cutting tool and can be used for multiple operations, plunge cutting and slotting, drilling and profiling, which can minimize the number of tools required to complete a given job. Since these end mills have only two cutting edges, the flutes are deeper and longer than end mills with more cutting edges, providing more chip carrying capacity. The two-flute end mill is an ideal tool for milling operations that begin with a plunge cut and, in general, heavy cuts where the tool is ''buried'' in the work and chip removal is a problem
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Round File - Smooth Cut (11072)
- ZORO SELECT Scoop, 60mL, PK100 (H36922-0000)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (45024)
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 13/16, 4FL CENT CUT END-MIL 3/4 SHK 5150A (515A152D)
- DRILLCO 1/4, 4FL CENTER CUT END-MIL 3/8 SHK 5150A (515A116A)
- DRILLCO 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A (51A154E)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5730200)
- Drillco End Mills