Shop All Step Drill Bits
Drillco
#2 STEP DRILL TIN - 1/4 - 3/4 (9 STEP)
Mfr # 895A002
Zoro # G700870429
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish TiN Coated
- Shank Type 1/4" Hex Shank
- Size 2
- Point Angle 118° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 895A002
- Zoro # G700870429
- UPC # 45997492797
- Country of Origin United Kingdom
- Category Step Drill Bits
Dimensions
Size | 2 |
Details
Material | High Speed Steel |
Finish | TiN Coated |
Shank Type | 1/4" Hex Shank |
Point Angle | 118° Point |
System of Measurement | Fractional |
Description
Drillco’s multi-step drills are designed for all sheet metals up to 5/32” thick. Creates clean, round, burr free holes in multiple sizes with just one tool! 1/4” Quick Change Hex Shank is impact ready and easily fits into any power drill/driver. Spiral Flute Design allows for a faster, freer, and smoother cutting action. TiN Coating adds a protective layer that deflects heat, leading to longer tool life.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Foam Bit, 3/16, 1-5/8 (52-560)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0015)
- S&G TOOL AID TERMINAL CRIMPER PROF RATCHETING (SG18900)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- DRILLCO 3PC STEP DRILL SET TIN - #1, #2, #3 (895SET)
- DEWALT 1/8" - 1/2" IMPACT READY(R) Step Drill Bit (DWA1783IR)
- BIG HORN High Speed Steel Step Drill Bit Titanium Nitride Coated (19249)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- IRWIN Unibit Step Drill Bit #9 (10239)
- KLEIN TOOLS Step Drill Bit Double Fluted #3, 1/4 to 3/4-Inch (KTSB03)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- Drillco Step Drill Bits