Shop All Countersinks
Drillco
2 in., COUNTERSINK 90DEG SINGLE FLUTE -3600E
Mfr # 36E264C
Zoro # G310373181
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 2 in
- Overall Length (In.) 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E264C
- Zoro # G310373181
- UPC # 45997090320
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 3/4 in |
Drill Size | 2 in |
Overall Length (In.) | 3-3/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/16" x 3" (HMY.2-3/16)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-W (C22747)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-11/16" (80856)
- HYDE SCRAPER CHISEL EDGE 3""W (12050)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- DRILL AMERICA 1"-100 HSS 3 Flute Center Reamer (DEWCSK1-100)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- OSG Countersink, 1 FL, 60 deg., 1 in. (700-1000)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94561)
- KEO ZErO Flute Set 90 deg 5/16" - 5/8" 4 pcs CO (53528)
- HDL HARDWARE Insty Bit Quick Change Drilling Systems 1 Fluted Countersink 82 (82302)
- Drillco Countersinks