Shop All Countersinks
Drillco
2 in., COUNTERSINK 100DEG SGL FLUTE - 3600E
Mfr # 36E264D
Zoro # G910373185
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 2 in
- Overall Length (In.) 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E264D
- Zoro # G910373185
- UPC # 45997090337
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 3/4 in |
Drill Size | 2 in |
Overall Length (In.) | 3-3/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 6 - 32 2 pc (80213)
- WILLIAMS Phillips Screwdrvier, 2Pt, 8" Blade #2 Round (SDP-2-8)
- YMW TAPS SPIRAL POINT TAP, TIN SS H7 1/2-13 (382681TIN)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- M.A. FORD Xt 3/8 X 1 X .010Cr (61T100003)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- DRILL AMERICA 1-1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-120)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Overall Length: 2-1/4" (HS6-5/8-90)
- Drillco Countersinks